Shop All Power Relays
Te Connectivity
V23092-A1005-A302
Mfr # 9-1415067-1
Zoro # G801034362
Sold in multiples of 1000 for $6,950.00
$6,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 170 mW
- Contact Material AgSnO
- Body Width - Relay 0.197 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 9-1415067-1
- Zoro # G801034362
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 0.197 in |
Body Depth - Relay | 1.102 in |
Body Height - Relay | 0.591 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ground Buss, Copper (EGBB2)
- GE Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130GFTP)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- Te Connectivity Power Relays