Shop All Power Relays
Te Connectivity
V23079B1218B301
Mfr # 1422002-8
Zoro # G601034388
product price: $2.65
/ea
Sold in multiples of 30 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 140 mW
- Electrical Connection - Power Relay Through Hole
- Body Width - Relay 0.283 in
- Body Depth - Relay 0.571 in
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1422002-8
- Zoro # G601034388
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.283 in |
Body Depth - Relay | 0.571 in |
Body Height - Relay | 0.386 in |
Details
Item - Relay | P2 V23079 Relay |
Power Consumption - Relay | 140 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 2 |
Features | Bifurcated/Twin Contacts |
Switching Current | 10mA @ .2V |
Contact Voltage Rating | 250 VAC [ 220 VDC ] |
Protection Category | RTIII |
Insulation Creepage | 2.5 mm [ .098 in ] |
Coil Type | Bistable, 2 Coils, Polarized |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Breaking Current | 2A |
Contact Limiting Continuous Current | 2A |
Switching Voltage | 250 VAC [ 220 VDC ] |
Operating Temp. Range | -40 to 85 °C |
Contact Limiting Short-Time Current | 2A |
Coil Resistance | 41 Ω |
Insulation Clearance | 1.3 mm [ .051 in ] |
Contact Limiting Making Current | 2A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-12D)
- CANTEX Male Adapter, 3/4 In Conduit, PVC (5140104)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- Te Connectivity Power Relays