Shop All Power Relays
Te Connectivity
V23079B1201B301
Mfr # 3-1393788-3
Zoro # G401034311
product price: $3.69
/ea
Sold in multiples of 50 for $184.50
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 200 mW
- Contact Material Ruthenium
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393788-3
- Zoro # G401034311
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.386 in |
Body Depth - Relay | 0.571 in |
Body Width - Relay | 0.283 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- MIDWEST FASTENER 25, 7 PK (63206)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- Te Connectivity Power Relays