Shop All Power Relays
Te Connectivity
V23079A1005B301
Mfr # 1-1393788-6
Zoro # G600973589
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 140 mW
- Electrical Connection - Power Relay Through Hole
- Number of Poles 2
- Body Height - Relay 0.386 in
- Features Bifurcated/Twin Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393788-6
- Zoro # G600973589
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 0.386 in |
Body Width - Relay | 0.283 in |
Body Depth - Relay | 0.571 in |
Details
Item - Relay | P2 V23079 Relay |
Power Consumption - Relay | 140 mW |
Electrical Connection - Power Relay | Through Hole |
Number of Poles | 2 |
Features | Bifurcated/Twin Contacts |
Switching Current | 10mA @ .2V |
Operating Temp. Range | -40 to 85°C |
Contact Voltage Rating | 250 VAC, 220 VDC |
Protection Category | RTIII |
Insulation Creepage | .098 in |
Contact Limiting Making Current | 2A |
Insulation Clearance | .051 in |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Resistance | 4114 Ω |
Contact Limiting Continuous Current | 2A |
Contact Limiting Breaking Current | 2A |
Switching Voltage | 250 VAC, 220 VDC |
Coil Type | Monostable, DC, Polarized |
Contact Limiting Short-Time Current | 2A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- Te Connectivity Power Relays