Shop All Power Relays
Te Connectivity
V23061D2005A301
Mfr # 4-1416200-9
Zoro # G301034251
product price: $3.35
/ea
Sold in multiples of 40 for $134.00
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 221 mW
- Contact Material AgNi90/10
- Body Depth - Relay 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1416200-9
- Zoro # G301034251
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 1.181 in |
Body Width - Relay | 0.394 in |
Body Height - Relay | 0.591 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/C (RIBMN24ZL-NC)
- PANDUIT Divider Wall, 3 In H, Solid, Gray, 6ft. L (D3H6)
- GAMPAK 49120 1 in. EMT Conduit Hanger (3003985)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- Te Connectivity Electrical Relays