Shop All Power Relays
Te Connectivity
V23061-C2007-A302
Mfr # 1956240-3
Zoro # G301033643
product price: $4.49
/ea
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 254 mW
- Contact Material AgSnO
- Body Width - Relay 8 to 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1956240-3
- Zoro # G301033643
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 8 to 10 mm |
Body Depth - Relay | 1.126 in |
Body Height - Relay | 0.591 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10-EXT2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- Te Connectivity Electrical Relays