Shop All Power Relays
Te Connectivity
V23057-B0006-A102
Mfr # 7-1393215-9
Zoro # G601034753
product price: $26.85
/ea
Sold in multiples of 4 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 480 mW
- Contact Material AgNi0.15
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1393215-9
- Zoro # G601034753
- Country of Origin Czechia
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 480 mW |
Contact Material | AgNi0.15 |
Features | UL Coil Insulation Class B |
Number of Poles | 1 |
Mounting Type | Printed Circuit Board |
Coil Resistance | 1200 Ω |
Coil Type | Monostable, DC |
Insulation Clearance | 2.5 to 4 mm |
Insulation Creepage | 3 to 5.5 mm |
Terminal Type | PCB-THT |
Protection Category | RTIII |
Contact Voltage Rating | 250 VAC |
Switching Voltage | 400 VAC |
Contact Rating | 0.208333333333333A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- SQUARE D Thermal Unit, 115 to 141A (CC208.0)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- Te Connectivity Electrical Relays