Shop All Power Relays
Te Connectivity
V23057-A0001-A101
Mfr # 1393215-1
Zoro # G901034439
product price: $26.49
/ea
Sold in multiples of 3 for $79.47
$79.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 450 mW
- Contact Material AgNi0.15
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393215-1
- Zoro # G901034439
- Country of Origin Czechia
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 450 mW |
Contact Material | AgNi0.15 |
Number of Poles | 1 |
Protection Category | RTIII |
Terminal Type | PCB-THT |
Insulation Clearance | 2.5 to 4 mm |
Contact Rating | 0.208333333333333A |
Insulation Creepage | 3 to 5.5 mm |
Contact Voltage Rating | 250 VAC |
Switching Voltage | 400 VAC |
Mounting Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- SEACHOICE Fuse and Terminal Block, 8 Gang, 6" L x 3-1/4" W x 7/8" H (13451)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF150D2)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- Te Connectivity Electrical Relays