Shop All Power Relays
Te Connectivity
V23054D1021F104
Mfr # 9-1393812-4
Zoro # G901033999
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 736 mW
- Contact Material Ag
- Electrical Connection - Power Relay Solder Terminals
- Body Width - Relay 0.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1393812-4
- Zoro # G901033999
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Width - Relay | 0.748 in |
Body Height - Relay | 1.181 in |
Body Depth - Relay | 1.181 in |
Details
Item - Relay | Cradle S Relay |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 736 mW |
Contact Material | Ag |
Electrical Connection - Power Relay | Solder Terminals |
Features | Standard Type |
Number of Poles | 2 |
Coil Type | Monostable, DC |
Contact Rating | 2A |
Protection Category | RTI |
Mounting Type | Screw Mount, Socket |
Coil Resistance | 1050 Ω |
Operating Temp. Range | -40 to 70 °C |
Contact Limiting Short-Time Current | 5A |
Contact Limiting Making Current | 5A |
Switching Voltage | 250 VAC [ 260 VDC ] |
Dielectric Voltage | 100 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Breaking Current | 5A |
Contact Voltage Rating | 250 VAC [ 260 VDC ] |
Contact Limiting Continuous Current | 5A |
Terminal Type | Plug-In, Solder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-5002)
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- LINEMASTER Footswitch (537-SWH)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- Te Connectivity Power Relays