Shop All Power Relays
Te Connectivity
V23030A1026A104
Mfr # 4-1393801-1
Zoro # G001034063
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 4 Form C (4 CO)
- Power Consumption - Relay 800 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393801-1
- Zoro # G001034063
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 1.275 in |
Body Height - Relay | 0.402 in |
Dimensions | 39.7 x 32.4 x 10.2 mm |
Body Depth - Relay | 1.563 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3005)
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- Te Connectivity Power Relays