Shop All Power Relays
Te Connectivity
V23026A1002B201
Mfr # 1393774-8
Zoro # G101033645
product price: $11.99
/ea
Sold in multiples of 40 for $479.60
$479.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 65 to 130 mW
- Electrical Connection - Power Relay Through Hole
- Body Depth - Relay 0.512 in
- Features Bifurcated/Twin Contacts
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393774-8
- Zoro # G101033645
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Depth - Relay | 0.512 in |
Body Height - Relay | 0.272 in |
Body Width - Relay | 0.2988 in |
Details
Item - Relay | P1 Relay V23026 |
Power Consumption - Relay | 65 to 130 mW |
Electrical Connection - Power Relay | Through Hole |
Features | Bifurcated/Twin Contacts |
Number of Poles | 1 |
Protection Category | RTIII |
Coil Type | Monostable, DC, Polarized |
Contact Limiting Breaking Current | 1A |
Insulation Clearance | .0295 in |
Contact Limiting Short-Time Current | 1A |
Switching Current | 10mA @ .02V |
Coil Resistance | 2250 Ω |
Dielectric Voltage | 1500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Voltage Rating | 125 VDC, 150 VAC |
Contact Limiting Continuous Current | 1A |
Contact Limiting Making Current | 1A |
Switching Voltage | 125 VDC, 150 VAC |
Insulation Creepage | .0295 in |
Operating Temp. Range | -40 to 85°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- Te Connectivity Electrical Relays