Shop All Power Relays
Te Connectivity
V23005B 7F104
Mfr # 3-1393816-4
Zoro # G001034056
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1440 mW
- Contact Material Ag
- Electrical Connection - Power Relay Solder Terminals
- Body Width - Relay 0.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393816-4
- Zoro # G001034056
- Country of Origin Unknown
- Category Power Relays
Dimensions
Body Width - Relay | 0.748 in |
Body Height - Relay | 1.575 in |
Body Depth - Relay | 1.181 in |
Details
Item - Relay | Cradle W Relay |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 1440 mW |
Contact Material | Ag |
Electrical Connection - Power Relay | Solder Terminals |
Features | Bifurcated/Twin Contacts; Standard Type |
Number of Poles | 2 |
Contact Limiting Breaking Current | 5A |
Protection Category | RTI |
Coil Type | Monostable, AC |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Open Contacts |
Operating Temp. Range | -40 to 70 °C |
Terminal Type | PCB-THT |
Contact Limiting Continuous Current | 5A |
Contact Limiting Short-Time Current | 5A |
Contact Rating | 2A |
Contact Voltage Rating | 250 VAC [ 250 VDC ] |
Mounting Type | Socket |
Coil Resistance | 3200 Ω |
Contact Limiting Making Current | 5A |
Switching Voltage | 250 VAC [ 250 VDC ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (D324N)
- MOTORCRAFT Strap - Wiring, Wa7Sba (WA7SBA)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- Te Connectivity Power Relays