Shop All PCB Connectors
Te Connectivity
USS037L2T = STRIP CON
Mfr # 1-1589452-2
Zoro # G601066754
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.94 in
- Height 1.02 in
- Connection Material Beryllium Copper
- Hole Center to Center 0.64 mm
- Material Liquid Crystal Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1589452-2
- Zoro # G601066754
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 0.94 in |
Height | 1.02 in |
Details
Item | PCB Mount Receptacle |
Connection Material | Beryllium Copper |
Hole Center to Center | 0.64 mm |
Material | Liquid Crystal Polymer |
Terminal Finish | Tin/Lead Plated |
Contact Type | Socket |
Contact Finish | Tin/Lead Plated |
Number of Rows | 1 |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 37 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 175A, 250V AC, Non-Indicating (LPN-RK-175SP)
- ANCOR Brown 14AWG Tinned Copper Wire - 100' (104210)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036R)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (936)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors