Shop All PCB Connectors
Te Connectivity
USS009SC2DC018 = STRIP CON
Mfr # 2-1589449-8
Zoro # G001064558
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Single Wire Size 28 AWG
- Min. Single Wire Size 30 AWG
- Height 1.02 in
- Length 457.2 mm
- Connection Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1589449-8
- Zoro # G001064558
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 28 AWG |
Min. Single Wire Size | 30 AWG |
Height | 1.02 in |
Length | 457.2 mm |
Details
Item | Connector |
Connection Material | Beryllium Copper |
Wire Type | Stranded |
Material | Liquid Crystal Polymer |
Hole Center to Center | 0.64 mm |
Connector Type | Receptacle |
Contact Type | Socket |
Terminal Finish | Gold Plated |
Number of Rows | 1 |
Contact Plating Thickness | 30 µin |
Number of Contacts | 9 |
Contact Finish | Gold Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- TEMPCO Panel Jack, K, Yellow, Standard Bezel Mount (TCA-102-138)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1802-100)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity PCB Connectors