Shop All PCB Connectors
Te Connectivity
USS004B5T = STRIP CON
Mfr # 3-1589683-3
Zoro # G101068081
product price: $72.15
/ea
Sold in multiples of 2 for $144.30
$144.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.01 mm
- Length 2.92 mm
- Features Unshrouded
- Connection Material Brass
- Terminal Type Straight Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1589683-3
- Zoro # G101068081
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 1.01 mm |
Length | 2.92 mm |
Details
Item | PCB Mount Header |
Features | Unshrouded |
Connection Material | Brass |
Terminal Type | Straight Leads |
Hole Center to Center | 0.64 mm |
Material | Liquid Crystal Polymer |
Number of Contacts | 4 |
Contact Type | Pin |
Number of Rows | 1 |
Contact Finish | Tin-Lead Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity Wire Connectors & Disconnects