Shop All PCB Connectors
Te Connectivity
UPM EXPANDED PIN ASSEMBLY
Mfr # 646961-1
Zoro # G701070484
Sold in multiples of 15 for $239.85
$239.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC/DC
- Application Power
- Color Gray
- Material Glass-Filled Polyester
- Current Rating 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 646961-1
- Zoro # G701070484
- Country of Origin China
- Category PCB Connectors
Details
Item | Header |
Max. Voltage | 250V AC/DC |
Application | Power |
Color | Gray |
Material | Glass-Filled Polyester |
Current Rating | 10 A |
Contact Finish | Noble Metal Plated |
Contact Plating Thickness | 0.5 to 1.25 µm |
Max. Temp. | 125°C |
Hole Center to Center | 3 mm |
Contact Type | Blade |
Number of Contacts | 11 |
Number of Rows | 1 |
Connector Terminates To | Printed Circuit Board |
Connection Material | Phosphor Bronze |
Terminal Type | Through Hole - Press-Fit |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin-Lead |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 8.00x8.00, Steel (F88LSGQR)
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR1BH5)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects