Shop All Headers & Wire Housings
Te Connectivity
UPC 48 Pos Receptacle Housing
Mfr # 1934144-1
Zoro # G000956830
product price: $2.19
/ea
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 6
- Application Power, Signal
- Width 25.5 mm
- Standards CSA; UL E28476
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1934144-1
- Zoro # G000956830
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 25.5 mm |
Height | 40.78 mm |
Length | 36.8 mm |
Details
Item | Housing |
Number of Rows | 6 |
Application | Power, Signal |
Standards | CSA; UL E28476 |
Material | PBT |
Color | Black |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Number of Contacts | 48 |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Hole Center to Center | 4.4 mm |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-7)
- ZORO SELECT Strut Channel, Blk Painted Steel, Solid (FS-200 FBK 12.00)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings