Shop All Wire Terminals
Te Connectivity
UNIV.M-N-L.PIN
Mfr # 926894-3
Zoro # G501034372
product price: $0.57
/ea
Sold in multiples of 250 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 14 AWG
- Standards UL, CSA; UL; VDE Tested
- Wire Type Stranded, Discrete Wire
- Connection Material Phosphor Bronze
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 926894-3
- Zoro # G501034372
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 20 to 14 AWG |
Standards | UL, CSA; UL; VDE Tested |
Wire Type | Stranded, Discrete Wire |
Connection Material | Phosphor Bronze |
Item | Contact |
Terminal Type | Pin |
Connection Type | Locking Lance, Crimp |
Application | Power, Wire and Cable |
Insulation Dia | 0.13 in |
Mounting Type | Cable Mount |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C01TD)
- HUBBELL Connector, Double Set Screw, Red, Female (HBL400FR)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133392)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- JANDORF Ter Spade12-10 Ins#6 Cd5 (60846)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- Te Connectivity Wire Terminals