Shop All Headers & Wire Housings
Te Connectivity
UNIVERSAL POWER PLUG HSG 2P
Mfr # 178125-9
Zoro # G700956383
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With Header Assembly
- Color Black
- Application Power, Signal
- Length 19.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 178125-9
- Zoro # G700956383
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 19.3 mm |
Height | 7 mm |
Details
Item | Housing |
Number of Rows | 1 |
For Use With | Header Assembly |
Color | Black |
Application | Power, Signal |
Material | Nylon |
Contact Type | Socket |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Max. Voltage | 300V AC |
Number of Contacts | 2 |
Current Rating | 7 A |
Flammability Rating | UL 94 V-0 |
Connection Material | Copper Alloy |
Hole Center to Center | 7.92 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL4585C)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBT2401D)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings