Shop All Wire Terminals
Te Connectivity
UNIVERSAL POWER CONN TAB
Mfr # 175150-1
Zoro # G400941290
product price: $0.06
/ea
Sold in multiples of 4000 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 16 AWG
- Connection Type Crimp
- Max. Temp. 221 Degrees F
- Max. Voltage 50V AC, 300V AC
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 175150-1
- Zoro # G400941290
- Country of Origin Japan
- Category Wire Terminals
Details
Wire Range | 20 to 16 AWG |
Connection Type | Crimp |
Max. Temp. | 221 Degrees F |
Item | Contact |
Max. Voltage | 50V AC, 300V AC |
Terminal Type | Tab |
Connection Material | Copper Alloy |
Application | Power, Wire and Cable |
Mounting Type | Cable Mount |
Insulation Dia | 0.067 to 0.13 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- SQUARE D Panelboard Main Breaker Kit, 250A, 347V (N250MJ)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30312)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- Te Connectivity Wire Terminals