Shop All Headers & Wire Housings
Te Connectivity
UNIV POWER CAP HSG 8P F/H
Mfr # 176286-9
Zoro # G500956385
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Plug Housing
- Height 13 mm
- Number of Rows 2
- Length 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 176286-9
- Zoro # G500956385
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 13 mm |
Length | 1.14 in |
Details
Item | Housing |
Color | Black |
For Use With | Plug Housing |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Contact Type | Tab |
Hole Center to Center | 3.96 mm |
Connection Material | Copper Alloy |
Current Rating | 7 A |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Max. Voltage | 300V AC |
Number of Contacts | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- ABB 110-120V-AC 105A AMP 60HP AC CONTACTOR (1SBL411001R8411 A75-30-11)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- IDEAL Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu (46-401)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings