Shop All Headers & Wire Housings
Te Connectivity
UNIV POWER CAP HSG 1P F/H
Mfr # 176281-6
Zoro # G800956207
product price: $0.16
/ea
Sold in multiples of 7000 for $1,120.00
$1,120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 8.4 mm
- For Use With Plug Housing
- Number of Rows 1
- Length 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176281-6
- Zoro # G800956207
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8.4 mm |
Length | 1.14 in |
Details
Item | Housing |
Color | Blue |
For Use With | Plug Housing |
Number of Rows | 1 |
Material | Nylon |
Application | Power, Signal |
Max. Voltage | 300V AC |
Number of Contacts | 1 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Connection Material | Copper Alloy |
Current Rating | 7 A |
Contact Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings