Shop All Headers & Wire Housings
Te Connectivity
UNIV POWER CAP HSG 10P F/H
Mfr # 176288-1
Zoro # G400956393
Sold in multiples of 150 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Plug Housing
- Height 13 mm
- Number of Rows 2
- Length 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 176288-1
- Zoro # G400956393
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 13 mm |
Length | 1.14 in |
Details
Item | Housing |
Color | Natural |
For Use With | Plug Housing |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Connection Material | Copper Alloy |
Max. Voltage | 300V AC |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Current Rating | 7 A |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Hole Center to Center | 3.96 mm |
Max. Temp. | 105°C |
Number of Contacts | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- ZSI LoopClamp, Dia.2 1/4 In HoleDia.17/32 In (LVZ-36)
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, SPDT (RSL1AB4BD)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings