Shop All Wire Terminals
Te Connectivity
UNIV. M-N-L PIN
Mfr # 170359-4
Zoro # G001033639
Sold in multiples of 6000 for $480.00
$480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Max. Temp. 221 Degrees F
- Connection Material Phosphor Bronze
- Connection Type Crimp
- Max. Voltage 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 170359-4
- Zoro # G001033639
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Max. Temp. | 221 Degrees F |
Connection Material | Phosphor Bronze |
Connection Type | Crimp |
Max. Voltage | 600V AC/DC |
Standards | UL, CSA; UL; VDE Tested |
Terminal Type | Pin |
Item | Contact |
Wire Type | Stranded, Discrete Wire |
Application | Power, Wire and Cable |
Mounting Type | Cable Mount |
Insulation Dia | 0.047 to 0.069 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3665)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- JANDORF Term Spade Vinyl Ins .25 Stud 60847 (3400439)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- ICM CONTROLS 102Fb 10 Minutes Adjustable (ICM102FB)
- Te Connectivity Wire Terminals