Shop All Headers & Wire Housings
Te Connectivity
UMNL STR/REL ADAPTER CAP
Mfr # 643182-2
Zoro # G401069689
product price: $0.49
/ea
Sold in multiples of 200 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cap Housing Adapter
- Material Nylon
- Color White
- Standards VDE; UL; CSA
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643182-2
- Zoro # G401069689
- Country of Origin China
- Category Headers & Wire Housings
Details
Type | Cap Housing Adapter |
Material | Nylon |
Color | White |
Standards | VDE; UL; CSA |
Max. Voltage | 600V AC |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Female, Green (HBLFBGN)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- GE Overload Relay for AMB Computers (CR324C660F)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings