Shop All Wire Terminals
Te Connectivity
UMNL SOK 24-18 PTPBR L/P
Mfr # 350689-1
Zoro # G100966470
product price: $0.24
/ea
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Standards UL, CSA; UL; VDE Tested
- Connection Type Locking Lance, Crimp
- Wire Type Stranded, Discrete Wire
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 350689-1
- Zoro # G100966470
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Standards | UL, CSA; UL; VDE Tested |
Connection Type | Locking Lance, Crimp |
Wire Type | Stranded, Discrete Wire |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V AC |
Mounting Type | Cable Mount |
Item | Contact |
Application | Power, Wire and Cable |
Connection Material | Brass |
Terminal Type | Socket |
Terminal Orientation | Straight |
Insulation Dia | 0.04 to 0.1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X483)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- SIMPSON STRONG-TIE 100PK 10x15 Conn Screw (SD10112R100)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- Te Connectivity Wire Terminals