Shop All Wire Terminals
Te Connectivity
UMNL PIN 20-14 PTPBR L/P
Mfr # 350547-1
Zoro # G300967017
Sold in multiples of 700 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 14 AWG
- Max. Voltage 600V AC
- Application Power, Wire and Cable
- Terminal Type Pin
- Connection Type Locking Lance, Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 350547-1
- Zoro # G300967017
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 20 to 14 AWG |
Max. Voltage | 600V AC |
Application | Power, Wire and Cable |
Item | Contact |
Terminal Type | Pin |
Connection Type | Locking Lance, Crimp |
Wire Type | Stranded, Discrete Wire |
Standards | UL, CSA; UL; VDE Tested |
Max. Temp. | 221 Degrees F |
Connection Material | Brass |
Terminal Orientation | Straight |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 to 0.13 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- SQUARE D Molded Case Circuit Breaker, BDL Series 80A, 3 Pole, 347/600V AC, B Curve (BDL36080)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 25PK (70086)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-2/0-EC)
- GARDNER BENDER Ring Terminal #10 22-16Awg (20-102)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10RHT6-D)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- Te Connectivity Wire Terminals