Shop All Wire Terminals
Te Connectivity
Ultrafast 250 Assy Rec 22-18 Tpbr Lp
Mfr # 2-520184-2
Zoro # G005899569
product price: $0.29
/ea
Sold in multiples of 350 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.32 to 0.82 mm²
- Insulation Type Fully Insulated
- Insulation Color Red
- Overall Length 0.855 in
- Standards UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-520184-2
- Zoro # G005899569
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.855 in |
Details
Wire Range | 0.32 to 0.82 mm² |
Insulation Type | Fully Insulated |
Insulation Color | Red |
Standards | UL Rating |
Wire Type | Stranded, Discrete Wire |
Seam | Closed |
Max. Temp. | 221 Degrees F |
Connection Material | Brass |
Connection Type | F-Crimp |
Terminal Type | Quick Connect Receptacle |
Features | Wire Insulation Support |
Max. Voltage | 600V |
Application | Wire & Cable |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.135 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG08)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- ALLSTAR PERFORMANCE 24 x 0.25 in. Copper Ground Strap Ring Terminals (ALL76328-24)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (5WHH7)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- Te Connectivity Wire Connectors & Disconnects