Shop All Wire Terminals
Te Connectivity
ULTRAFAST 250 ASSY REC 16-14 TPBR LP
Mfr # 3-520117-2
Zoro # G000966778
product price: $0.30
/ea
Sold in multiples of 300 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.31 to 2.08 mm²
- Insulation Type Fully Insulated
- Insulation Color Blue
- Overall Length 0.855 in
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-520117-2
- Zoro # G000966778
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.855 in |
Details
Wire Range | 1.31 to 2.08 mm² |
Insulation Type | Fully Insulated |
Insulation Color | Blue |
Connection Type | F-Crimp |
Max. Voltage | 600V |
Features | Wire Insulation Support |
Wire Type | Stranded, Discrete Wire |
Standards | UL Rating |
Connection Material | Phosphor Bronze |
Terminal Type | Quick Connect Receptacle |
Max. Temp. | 221 Degrees F |
Seam | Closed |
Application | Wire & Cable |
Terminal Orientation | Straight |
Insulation Dia | 0.16 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX 340F ROLLOUT SWITCH (13H04)
- TRIPP LITE Surge, Isobar, 6 Outlet, 6ft cord, 2850J, Tel (ISOBAR6DBS)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- WIEGMANN Hole Seal, 3.64 In Hole dia., Steel (WAS300)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69946)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN8-38RK)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Red (160104-100)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 16 - 14 AWG - 100 Pcs - Orange (WNUT-73-OR-100)
- Te Connectivity Wire Connectors & Disconnects