Shop All Wire Disconnects
Te Connectivity
ULTRA-POD 250 ASSY REC 0.3-0.8 MM2 BR
Mfr # 1969161-1
Zoro # G301034183
Sold in multiples of 550 for $143.00
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34.67mm[1.364in]
- Insulated Yes
- Stud Hole No
- Applies To Wire/Cable
- Mating Tab Thickness .81mm[.032in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1969161-1
- Zoro # G301034183
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 34.67mm[1.364in] |
Wire Insulation Diameter | 2.29 3.3mm[.09 .13in] |
Mating Tab Width | 6.35mm[.25in] |
Wire Size (AWG)(AWG) | 22 - 18 |
Wire Insulation Diameter (Max)(mm) | 3.3 |
Wire Size (mm²)(mm²) | .3 - .9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- KABLE KONTROL ATLAS Heavy Duty Rubber Cable Protector - Xtra Large 2 Channels - 3.5" H x 3.125" W Channels - Black Base / Yellow Lid (CP9985)
- EPSON Printable Heat Shrink Tube, Polyolefin (208B20BYPX)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- QUICKCABLE Piggyback Disconnect, 12-10 ga, .25", PK100 (160463-100)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- Te Connectivity Wire Connectors & Disconnects