Shop All Wire Disconnects
Te Connectivity
ULTRA-POD 250 ASS REC 18-14 AWG BR LIF
Mfr # 521282-1
Zoro # G701033991
product price: $0.53
/ea
Sold in multiples of 3600 for $1,908.00
$1,908.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size .82-2.08 mm2
- Overall Length .905 in
- Terminal Type Receptacle
- FASTON Yes
- CSA Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521282-1
- Zoro # G701033991
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | .82-2.08 mm2 |
Overall Length | .905 in |
Mating Tab Width | .25 in |
Accepts Wire Insulation Diameter Range | .11 - .16 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- D-LINE 90 Degree Internal Elbow, Clip-Over, PVC (US/FLIB22QSW)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK25 (5UGK1)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- Te Connectivity Wire Disconnects