Shop All Wire Terminals
Te Connectivity
ULTRA-POD 187 ASSY REC 18-16 2(18) TPBR
Mfr # 521995-2
Zoro # G100966661
product price: $0.22
/ea
Sold in multiples of 60000 for $13,200.00
$13,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 16 AWG
- Insulation Type Fully Insulated
- Insulation Color Natural
- Max. Temp. 221 Degrees F
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521995-2
- Zoro # G100966661
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 1.085 in |
Details
Wire Range | 18 to 16 AWG |
Insulation Type | Fully Insulated |
Insulation Color | Natural |
Max. Temp. | 221 Degrees F |
Connection Material | Brass |
Seam | Open |
Connection Type | F-Crimp |
Max. Voltage | 600V |
Terminal Type | Quick Disconnect Receptacle |
Standards | CSA Certified; UL Rating |
Wire Type | Stranded, Discrete Wire |
Features | Wire Insulation Support |
Application | Wire & Cable |
Insulation Dia | 0.105 to 0.21 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 7A, 600V AC, Non-Indicating (JTD007)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSA3K)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU14-6R/SK)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- Te Connectivity Wire Connectors & Disconnects