Shop All Wire Terminals
Te Connectivity
TYPE XII FEMALE CONT (L.P.)
Mfr # 66741-8
Zoro # G501034730
Sold in multiples of 10 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Terminal Type Socket
- Connection Type Crimp
- Connection Material Copper
- Wire Type Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 66741-8
- Zoro # G501034730
- Country of Origin Mexico
- Category Wire Terminals
Details
Wire Range | 10 AWG |
Terminal Type | Socket |
Item | Contact |
Connection Type | Crimp |
Connection Material | Copper |
Wire Type | Discrete Wire |
Application | Power, Wire and Cable |
Insulation Dia | 0.19 to 0.22 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- VIKING ELECTRONICS Weatherproof Box Red 9x12 (VE-9X12R-1P)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- GARDNER BENDER Butt Splice 12-10G Xtrme (AMT-127)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- Te Connectivity Wire Connectors & Disconnects