Shop All Wire Terminals
Te Connectivity
TYPE VI PIN CONT M-MATE LP
Mfr # 66591-1
Zoro # G401034755
product price: $0.48
/ea
Sold in multiples of 250 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Stud Size Size 16
- Connection Type Crimp
- Terminal Type Pin
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66591-1
- Zoro # G401034755
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | Size 16 |
Details
Wire Range | 22 to 18 AWG |
Connection Type | Crimp |
Terminal Type | Pin |
Item | Contact |
Connection Material | Brass |
Wire Type | Discrete Wire |
Seam | Open Barrel |
Application | Signal, Wire and Cable |
Insulation Dia | 0.05 to 0.11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-20-RP)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- Te Connectivity Wire Connectors & Disconnects