Shop All Cable Connectors
Te Connectivity
TWIN THD PLUG KIT
Mfr # 2-329943-1
Zoro # G601053006
product price: $36.89
/ea
Sold in multiples of 3 for $110.67
$110.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Single Crimp
- Use With - Nonmetallic Building Cable 2-3934 Microdot, 2-3932 Microdot
- Type Plug
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-329943-1
- Zoro # G601053006
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Single Crimp |
Use With - Nonmetallic Building Cable | 2-3934 Microdot, 2-3932 Microdot |
Type | Plug |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Blue (HS364-S50-BLUE)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- POLARIS Insulated Multitap Connector, 2.47 In. L (IT-350B)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- HARTING M32 To 1" Npt Adapter (73000005320)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connecto, PK 50 (RJ45-550)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- Te Connectivity Cable Connectors