Shop All Headers & Wire Housings
Te Connectivity
TW LF HSG 156 C/L
Mfr # 583859-9
Zoro # G100957119
product price: $10.79
/ea
Sold in multiples of 500 for $5,395.00
$5,395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 2.409 in
- Color Black
- Material Glass-Filled Polyester
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 583859-9
- Zoro # G100957119
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 2.409 in |
Height | 3/4 in |
Details
Item | Housing |
Number of Rows | 2 |
Color | Black |
Material | Glass-Filled Polyester |
Terminal Type | Crimp |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Current Rating | 5 A |
Hole Center to Center | 3.96 mm |
Max. Temp. | 105°C |
Number of Contacts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Orange (ZB4BW653)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BG215)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings