Shop All Headers & Wire Housings
Te Connectivity
TW-LEAF CRP HSG 25 POS 100 C/L
Mfr # 1-583717-1
Zoro # G300955434
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyester
- Height 3/4 in
- Length 2.8 in
- Number of Rows 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-583717-1
- Zoro # G300955434
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 3/4 in |
Length | 2.8 in |
Details
Item | Housing |
Material | Glass-Filled Polyester |
Number of Rows | 2 |
Color | Black |
Max. Temp. | 105°C |
Number of Contacts | 25 |
Hole Center to Center | 2.54 mm |
Current Rating | 5 A |
Terminal Type | Crimp |
Connector Type | Plug |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Black (HS367-S10-BLACK)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- GARDNER BENDER SPLIT BOLT COPPER 8-4AWG (GBIK-4)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings