Shop All Headers & Wire Housings
Te Connectivity
TW-LEAF CRP HSG 10 POS 100 C/L
Mfr # 583717-1
Zoro # G700957724
product price: $4.79
/ea
Sold in multiples of 2000 for $9,580.00
$9,580.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyester
- Length 1.3 in
- Height 3/4 in
- Number of Rows 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 583717-1
- Zoro # G700957724
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Length | 1.3 in |
Height | 3/4 in |
Details
Item | Housing |
Material | Glass-Filled Polyester |
Number of Rows | 2 |
Color | Black |
Current Rating | 5 A |
Connector Type | Plug |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Number of Contacts | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 50' Length - Black (FW100-50SP)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 40A, 250V AC, Indicating (FRN-R-40ID)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings