Shop All Wire Terminals
Te Connectivity
TSS41NGRA=SLIDE R/A TERM 4 POL
Mfr # 2-1437579-7
Zoro # G000930427
product price: $31.95
/ea
Sold in multiples of 250 for $7,987.50
$7,987.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Standard, PC
- Connection Material Copper
- Overall Length 0.62 in
- Contact Plating Material Gold
- Mounting Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1437579-7
- Zoro # G000930427
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.62 in |
Details
Connection Type | Standard, PC |
Item | Switch |
Connection Material | Copper |
Contact Plating Material | Gold |
Mounting Type | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA25)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Open Spd 16-14 G Wire PK10 (12160PK)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- Te Connectivity Wire Connectors & Disconnects