Shop All Terminal Blocks
Te Connectivity
TSB2000K05DSHT=EUROPA BL 14.5M
Mfr # 1986469-5
Zoro # G600984233
product price: $21.45
/ea
Sold in multiples of 4 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600 V
- Color Brown
- Current Rating (Max) 65 A
- Screw Plating Finish Bright
- Terminal Plating Material Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1986469-5
- Zoro # G600984233
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Screw Size | M5 |
Details
Voltage | 600 V |
Color | Brown |
Current Rating (Max) | 65 A |
Screw Plating Finish | Bright |
Terminal Plating Material | Tin |
Connector Mounting Type | Panel |
Screw Plating Material | Zinc Chromate |
Number of Rows | 1 |
Number of Positions | 5 |
Housing Material | Polyamide 6 |
Product Type | Barrier Strip |
Screw Material | Steel |
Terminal Material | Brass |
Number of Levels | 1 |
Mounting Insert | Without |
Wire Range | 14 to 6 AWG |
Mounting Ears | Without |
Centerline (Pitch) | .571 in |
Current Rating | 65 A |
UL Flammability Rating | UL 94V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Extn Ylwjkt12/3 50' (2884AC)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- OMRON Terminal Block Tools and Accessories (XW5T-S4.0-1.1-1)
- Te Connectivity Terminal Blocks