Shop All Wire Terminals
Te Connectivity
TSB100003=EUROPA TERM BLK 12MM
Mfr # 1776303-3
Zoro # G100930341
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 8 AWG
- Insulation Color Natural
- Connection Material Brass
- Overall Length 31.5 mm
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1776303-3
- Zoro # G100930341
- Country of Origin Germany
- Category Wire Terminals
Dimensions
Overall Length | 31.5 mm |
Details
Wire Range | 22 to 8 AWG |
Insulation Color | Natural |
Connection Material | Brass |
Item | Barrier Strip |
Mounting Type | Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV14-6Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- PANDUIT Flanged Fork Terminal, nylon insulated, (PN10-10FF-D)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (SVS1.25-3.5-100)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- Te Connectivity Wire Terminals