Shop All PCB Connectors
Te Connectivity
TRIOMATE ASSY V 2P L=3.556LDFR
Mfr # 5-520315-2
Zoro # G701069303
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Thermoplastic
- Color Black
- Number of Contacts 2
- Terminal Finish Matte Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-520315-2
- Zoro # G701069303
- Country of Origin India
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Material | Thermoplastic |
Color | Black |
Number of Contacts | 2 |
Terminal Finish | Matte Tin Plated |
Connection Material | Phosphor Bronze |
Max. Temp. | 105°C |
Connector Type | Trio-Mate |
Contact Finish | Bright Tin Plated |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole - Solder |
Number of Rows | 1 |
Current Rating | 1 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10, 7 PK (63203)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-15)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity PCB Connectors