Shop All PCB Connectors
Te Connectivity
TRIOMATE ASSY H 10P L=2.54LDFR
Mfr # 6-520314-0
Zoro # G701069105
product price: $1.49
/ea
Sold in multiples of 60 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Application Signal
- Material Thermoplastic
- Color Black
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-520314-0
- Zoro # G701069105
- Country of Origin India
- Category PCB Connectors
Details
Item | Connector |
Max. Voltage | 250V AC |
Application | Signal |
Material | Thermoplastic |
Color | Black |
Contact Type | Socket |
Max. Temp. | 105°C |
Number of Rows | 1 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 2.54 mm |
Connector Type | Trio-Mate |
Current Rating | 1 A |
Terminal Type | Through Hole - Solder |
Number of Contacts | 10 |
Contact Finish | Matte Tin-Lead Plated |
Connection Material | Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148701)
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 1000A, 600V AC, Non-Indicating (A4BQ1000)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (4FRK9)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity PCB Connectors