Shop All Rocker Switches
Te Connectivity
TRD11F10QCLR204 rocker switch
Mfr # 1825425-1
Zoro # G200965625
Sold in multiples of 3 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On None (On)
- Terminals Quick Connect
- Mounting Hole 15/32 in. (Round)
- Includes LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1825425-1
- Zoro # G200965625
- Country of Origin Mexico
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On None (On) |
Terminals | Quick Connect |
Mounting Hole | 15/32 in. (Round) |
Includes | LED |
Legend | None |
Color | Black - Red Light |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 1-Gang Duplex Wall Plate - White (P8W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43X)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54G)
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- LEVITON ROCKER SWITCH RENU 15A SWITCH TOASTED COCONUT (RE151-TC)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG29)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MMSP)
- Te Connectivity Switches