Shop All Transformers
Te Connectivity
Transformer, 75 VA, 5/10V AC, 575V AC
Mfr # 2-1611469-5
Zoro # G701009538
product price: $60.95
/ea
Sold in multiples of 3 for $182.85
$182.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 575V AC
- Output Voltage - Transformer 5/10V AC
- VA Rating - Transformer 75 VA
- Mounting - Transformer Foot
- Secondary Connection Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1611469-5
- Zoro # G701009538
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Input Voltage - Transformer | 575V AC |
Output Voltage - Transformer | 5/10V AC |
VA Rating - Transformer | 75 VA |
Mounting - Transformer | Foot |
Secondary Connection | Leads |
Primary Connection | Leads |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A01B)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- ALLANSON 2721-572 Transformer For Nu-Way (2721-572)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- DAYTON Control Transformer, 1 kVA, 80 °C, 12/24V AC, 120V AC (31EJ04)
- FUNCTIONAL DEVICES-RIB Transformer, 50VA, 240/208 to 24 Vac, Foot and Dual Threaded Hub Mount (TR50VA003)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV25)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- Te Connectivity Power Distribution