Shop All Push Button Switches
Te Connectivity
TPB11CGPC0=SW P/B NO-OPEN
Mfr # 5-1437571-1
Zoro # G700966337
product price: $4.75
/ea
Sold in multiples of 20 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Length .22 in
- Number of Actuators Single
- Bushing Style Unthreaded
- ESD Grounding Terminal Without
- Low Profile No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1437571-1
- Zoro # G700966337
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Bushing Length | .22 in |
Actuator Length | .137 in |
Bushing Diameter | .188 in |
Button Width | .1 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 45 ft (PAREB-10F-45)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- SPRINGER CONTROLS CO ABB Non-Illuminated Push Button Operator, 22mm, Green, Flush Style (P9M-PNVG)
- DAYTON Push Button operator, 30 mm, Red (30G358)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC44)
- SIEMENS Push Button operator, 30 mm, Red (52PP2A2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA131)
- EATON Extended Push Button, Blue, Non-Illum, 22mm (M22-DH-B)
- Te Connectivity Push Buttons & Indicators