Shop All PCB Connectors
Te Connectivity
TOP LOAD BATTERY
Mfr # 120591-1
Zoro # G001067313
Sold in multiples of 720 for $1,720.80
$1,720.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Glass-Filled PBT
- Application Signal
- Features With Locating Posts
- Max. Temp. 70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 120591-1
- Zoro # G001067313
- Country of Origin China
- Category PCB Connectors
Details
Color | Black |
Material | Glass-Filled PBT |
Application | Signal |
Features | With Locating Posts |
Max. Temp. | 70°C |
Current Rating | 7 A |
Contact Finish | Pre-Tin Plated |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- SIEMENS Circuit Breaker, 5SY4 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY41147)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects