Shop All Toggle Switches
Te Connectivity
Toggle Switch, Spdt, On-On, Latched, 5A, 28Vdc, Solder Terminal, Short Lever Actuator, Panel Mount
Mfr # 1-1825136-4
Zoro # G905799006
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Bushing Length (in) 0.28
- Process Sealed No
- Termination Type Right Angle
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1825136-4
- Zoro # G905799006
- Country of Origin United States
- Category Toggle Switches
Dimensions
Bushing Length (in) | 0.28 |
Toggle Length | 6.86 mm [ .27 in ] |
Details
Switch Type | Toggle |
Process Sealed | No |
Termination Type | Right Angle |
Product Type | Switch |
Mounting Type | Through Hole |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Insulation Resistance (MΩ) | 1000 |
Toggle Actuation | Horizontal |
Voltage Rating | 20 V |
Contact Base Material | Copper |
Bushing Style | Unthreaded |
Actuator Finish | Nickel |
Contact Current Rating (A) | 5 |
Operating Function | On On |
Contact Plating | Silver |
UL Flammability Rating | UL 94V-1 |
Dielectric Strength (VAC) | 1000 |
Toggle Style | Baton Short |
Sealed | Yes |
Seal Type | Terminal Seal (Epoxy) |
Contact Resistance (mΩ) | 10 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- ILSCO Alum Mechanical Lugnnector, Cond, PK4 (TA-2/0-EC)
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HM254-73)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT-1561-601-012)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- EATON Toggle Switch, SPST, 2 Connections, Momentary On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1F1A2)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- Te Connectivity Toggle Switches