Shop All Toggle Switches
Te Connectivity
Toggle Switch, Spdt, On-Off-On, Latched, 5A, 28Vdc, 3 Pcb Hole Cnt, Solder Terminal, Lever
Mfr # 3-1825142-1
Zoro # G705799411
original price:
$6.03
18% off
new price: $4.89
/ea
Sold in multiples of 500 for $2,445.00
$2,445.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Product Type Switch
- Seal Type Terminal Seal (Epoxy)
- Contact Current Rating (A) 5
- Contact Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1825142-1
- Zoro # G705799411
- Country of Origin China
- Category Toggle Switches
Dimensions
Toggle Length | 12.7 mm [ .5 in ] |
Details
Switch Type | Toggle |
Product Type | Switch |
Seal Type | Terminal Seal (Epoxy) |
Contact Current Rating (A) | 5 |
Contact Base Material | Copper |
Voltage Rating | 125 VAC, 28 VDC |
UL Rating | Contact Only |
Dielectric Strength (VAC) | 1000 |
Actuator Finish | Nickel |
Toggle Style | Baton Long |
Contact Plating | Silver |
Process Sealed | Yes |
Bushing Style | Unthreaded |
Termination Type | Printed Circuit |
Contact Resistance (mΩ) | 10 |
Insulation Resistance (MΩ) | 1000 |
Configuration (Pole-Throw) | Single Pole - Double Throw |
UL Flammability Rating | UL 94V-0 |
Operating Function | On Off On |
Mounting Type | Through Hole |
Sealed | Yes |
Description
Toggle Switch, Spdt, On-Off-On, Latched, 5A, 28Vdc, 3 Pcb Hole Cnt, Solder Terminal, Lever Actuator, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 20 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C20)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- ZORO SELECT Channel Angle Bracket, Gold (V331Y)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- SEA DOG Swtch-Tglttpo/F/O, #420123-1 (420123-1)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7503K13)
- HUBBELL Double Pole Double Throw Toggle 30A 120-277V-Ac Other Switch (HBL1388)
- THE BEST CONNECTION 25 Amp 12V Toggle On-Off (2642F)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- Te Connectivity Switches