Shop All Toggle Switches
Te Connectivity
Toggle Switch, Dpst, Momentary, 16A, 125Vdc, Screw Terminal, Panel Mount
Mfr # 1520237-2
Zoro # G105798908
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Power Toggle
- Termination Type Screw-In Terminal
- UL/CSA Horsepower Rating (125V) (hp) 1
- Bushing Thread Size 15/32-32
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1520237-2
- Zoro # G105798908
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Bushing Thread Size | 15/32-32 |
Bushing Length | 11.91 mm [ .469 in ] |
Toggle Length | 16.66 mm [ .656 in ] |
Details
Switch Type | Power Toggle |
Termination Type | Screw-In Terminal |
UL/CSA Horsepower Rating (125V) (hp) | 1 |
Product Type | Switch |
Bushing Style | Threaded |
Contact Current Rating (A) | 8 |
Operating Function | On None Off |
Voltage Rating | 250 V |
UL/CSA Current Rating (250V) (A) | 8 |
Toggle Style | Baton |
UL/CSA Current Rating (125V) (A) | 16 |
Toggle Actuation | Vertical |
Configuration (Pole-Throw) | Double Pole - Single Throw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JKS-100)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - Black (303148)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- LEGRAND Despard Toggle Switch, 3-Way Screw, Ivory (ACD3I)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- HUBBELL Double Pole Double Throw Toggle 30A 120-277V-Ac Other Switch (HBL1388)
- Te Connectivity Toggle Switches